Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform No Header, Please Help Keep This Room Clean, 10" W x 7" H, Rectangle, Vinyl MHSK935VS

No Header, Please Help Keep This Room Clean, 10" W x 7" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MHSK935VS
  • Zoro # G3798672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK935VS
Zoro #
G3798672
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Please Help Keep This Room Clean
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Subject Matter
Cleaning and Maintenance
Sign Legend Color
Black, White
Background Color
Blue, White
Double-Sided
No
Legend/Background Color
Black and Blue/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Help Keep This Room Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.