This item is Discontinued.

Accuform No Header, Please Keep Your Work Area Clean, 10" W x 7" H, Rectangle, Aluminum MHSK928VA

No Header, Please Keep Your Work Area Clean, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MHSK928VA
  • Zoro # G3798627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK928VA
Zoro #
G3798627
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Housekeeping Sign
Header
No Header
Legend
Please Keep Your Work Area Clean
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Blue, White
Legend Style
Text
Legend/Background Color
Blue And Black/White
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black, White
Double-Sided
No
Sign Legend Color
Black, White
Language
English
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Subject Matter
Cleaning and Maintenance
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Your Work Area Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.