No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # MSMK545VP
- Zoro # G3829165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK545VP
Zoro #
G3829165
UPC #
846642010867
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.