No Header, Oxygen No Smoking No Open Flames, 10" W x 7" H, Rectangle, Vinyl (Discontinued)
- Mfr # MCHL935VS
- Zoro # G3826261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCHL935VS
Zoro #
G3826261
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Oxygen No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.