This item is Discontinued.

Accuform Notice, No Admittance Employees Only, 14 in W x 10 in H, Rectangle, Plastic MADM808VP

Notice, No Admittance Employees Only, 14 in W x 10 in H, Rectangle, Plastic (Discontinued)

  • Mfr # MADM808VP
  • Zoro # G3802391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM808VP
Zoro #
G3802391
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
No Admittance Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Legend Style
Text
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Employees & Visitors
Legend/Background Color
Black and Blue/White
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Admittance Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.