This item is Discontinued.

Accuform Notice/Aviso, Employees Only/Solo Empleados, 14" W x 20" H, Rectangle, Fiberglass SBMADM403XF

Notice/Aviso, Employees Only/Solo Empleados, 14" W x 20" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # SBMADM403XF
  • Zoro # G3819286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM403XF
Zoro #
G3819286
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.060"

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Material
Fiberglass
Operating Temp. Range
-40 Degrees to 212 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
Language
English, Spanish
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Subject Matter
Employees & Visitors
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Employees and Visitors, Height 20 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.