Zoro Homepage
This item is Discontinued.
Accuform Notice, Dial 911 In Case Of Emergency, 14" W x 10" H, Rectangle, Aluminum MFSD804VA

Notice, Dial 911 In Case Of Emergency, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MFSD804VA
  • Zoro # G4059842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD804VA
Zoro #
G4059842
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
Dial 911 In Case Of Emergency
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Dial 911 In Case Of Emergency, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.