This item is Discontinued.

Accuform Notice, This Is A Smoke Free Facility, 14" W x 10" H, Rectangle, Aluminum MSMK849VA

Notice, This Is A Smoke Free Facility, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MSMK849VA
  • Zoro # G4226826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK849VA
Zoro #
G4226826
UPC #
846642010171
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
No Smoking Sign
Header
Notice
Legend
This Is A Smoke Free Facility
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Background Color
White
Material
Aluminum
Header Background Color
Blue
Language
English
Legend Color
Black
Legend/Background Color
Blue And Black/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Subject Matter
No Smoking
Header Legend Color
White
Sign Legend Text Color
Black

Description

No Smoking Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.