This item is Discontinued.

Accuform No Smoking Sign, 14" Height, 10" Width, Vinyl, Rectangle, English MRMK800VS

No Smoking Sign, 14" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MRMK800VS
  • Zoro # G3847977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK800VS
Zoro #
G3847977
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend/Background Color
Red, Blue and Black/White
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text and Symbol
Language
English
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
No Smoking
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
Adhesive-Backed
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Smoke In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.