Notice, Microwave Hazard In This Area., 7" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MRAD801VP
- Zoro # G3826015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRAD801VP
Zoro #
G3826015
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.055"
Details
Item
Notice Sign
Header
Notice
Legend
Microwave Hazard In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Health Hazard, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Microwave Hazard In This Area., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.