This item is Discontinued.

Accuform Notice, Safety Glasses Required In This Area, 14" W x 10" H, Rectangle, Aluminum MPPA801VA

Notice, Safety Glasses Required In This Area, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MPPA801VA
  • Zoro # G3807815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA801VA
Zoro #
G3807815
UPC #
846642010102
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Header Legend Color
White
Material
Aluminum
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
Background Color
White
Legend Style
Text
Double-Sided
No
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Glasses Required In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.