Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Notice, Chain All Cylinders Securely, 14" W x 10" H, Rectangle, Plastic MCPG810VP

Notice, Chain All Cylinders Securely, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCPG810VP
  • Zoro # G3801874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG810VP
Zoro #
G3801874
UPC #
846642053413
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
Chain All Cylinders Securely
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
White
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Material
Plastic
Subject Matter
Cylinder and Compressed Gas
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Chain All Cylinders Securely, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.