This item is Discontinued.

Accuform Notice Sign, 14" W, 10" H, English, Vinyl, White MVHR824VS

Notice Sign, 14" W, 10" H, English, Vinyl, White (Discontinued)

  • Mfr # MVHR824VS
  • Zoro # G3805085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR824VS
Zoro #
G3805085
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text and Symbol
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Legend/Background Color
Red, Blue and Black/White
Header Legend Color
White
Material
Vinyl
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Symbol
Car Pictogram Encircled w/Red Slash
Mounting Style
Adhesive-Backed
Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Parking
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Parking, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Parking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.