This item is Discontinued.

Accuform Notice/Aviso, Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, 14" W x MSCH800VA

Notice/Aviso, Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, 14" W x (Discontinued)

  • Mfr # MSCH800VA
  • Zoro # G3810913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSCH800VA
Zoro #
G3810913
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign,10" x 14"
Header
Notice/Aviso
Legend
Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.