This item is Discontinued.

Accuform Notice Sign, 10 x 7In, BL and BK/WHT, AL, 10" Height, 7" Width, Aluminum, Rectangle, English MRST809VA

Notice Sign, 10 x 7In, BL and BK/WHT, AL, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRST809VA
  • Zoro # G3847803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST809VA
Zoro #
G3847803
UPC #
846642094461
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
Notice Sign,10 x 7In,BL and BK/WHT,AL
Header
Notice
Legend
Avoid Contamination. Wash Your Hands.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Material
Aluminum
Background Color
White
Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Sign Legend Text Color
Black
Color
Black on White

Description

Notice Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.