Notice, Keep Area Clean., 7" W x 10" H, Rectangle, Vinyl (Discontinued)
- Mfr # MRSK802VS
- Zoro # G3847812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRSK802VS
Zoro #
G3847812
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.004"
Details
Item
Notice Sign
Header
Notice
Legend
Keep Area Clean.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep Area Clean., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.