This item is Discontinued.

Accuform Spanish-Bilingual Notice Sign, 10" W, 14" H, English, Spanish, Aluminum, White SBMVHR854VA

Spanish-Bilingual Notice Sign, 10" W, 14" H, English, Spanish, Aluminum, White (Discontinued)

  • Mfr # SBMVHR854VA
  • Zoro # G3815104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR854VA
Zoro #
G3815104
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionamiento
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
ANSI Compliant
Yes
Language
English, Spanish
Subject Matter
Parking
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Legend/Background Color
Blue And Black/White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.