This item is Discontinued.

Accuform Notice, No Lift Trucks Beyond This Point., 10" W x 14" H, Rectangle, Vinyl MRHR800VS

Notice, No Lift Trucks Beyond This Point., 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRHR800VS
  • Zoro # G3829393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRHR800VS
Zoro #
G3829393
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Header Background Color
Blue
Material
Vinyl
Sign Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.