This item is Discontinued.

Accuform Spanish-Bilingual Notice Sign, 14" W, 20" H, English, Spanish, Fiberglass, White SBMVHR855XF

Spanish-Bilingual Notice Sign, 14" W, 20" H, English, Spanish, Fiberglass, White (Discontinued)

  • Mfr # SBMVHR855XF
  • Zoro # G3819401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMVHR855XF
Zoro #
G3819401
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
20"
Thickness
0.060"

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
No Parking/No Estacionamiento
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Text
Legend/Background Color
Blue And Black/White
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Language
English, Spanish
Material
Fiberglass
Subject Matter
Parking
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.