Zoro Homepage
This item is Discontinued.
Accuform No Header, Pictogram Only, 6" W x 6" H, Square, Polyester MLMR116GE

No Header, Pictogram Only, 6" W x 6" H, Square, Polyester (Discontinued)

  • Mfr # MLMR116GE
  • Zoro # G4049945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR116GE
Zoro #
G4049945
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.012"

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Green, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.