No Header, Hair Nets Required Beyond This Point, 10" W x 7" H, Rectangle, Plastic (Discontinued)
- Mfr # MPPE541VP
- Zoro # G3798505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE541VP
Zoro #
G3798505
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055"
Description
Hygiene Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hair Nets Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.