This item is Discontinued.

Accuform Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English MCAP802VP

Safety Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MCAP802VP
  • Zoro # G3799607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCAP802VP
Zoro #
G3799607
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Safety Sign
Header
Notice
Legend
Floor Load Capacity _______ Lbs.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Language
English
Material
Plastic
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Floor Load Capacity _______ Lbs., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.