This item is Discontinued.

Accuform Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Plastic MVHR834VP

Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MVHR834VP
  • Zoro # G3944367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR834VP
Zoro #
G3944367
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Safety Sign
Header
Notice
Legend
Keep Aisles Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Aisles Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.