This item is Discontinued.

Accuform Notice, No Parking, 10" W x 7" H, Rectangle, Plastic MVHR827VP

Notice, No Parking, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MVHR827VP
  • Zoro # G3791112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR827VP
Zoro #
G3791112
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
No Parking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Parking
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Symbol
Car Encircled w/Red Slash
Legend/Background Color
Red, Blue and Black/White
Background Color
White
Material
Plastic
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.