Zoro Homepage
This item is Discontinued.
Accuform No Header, Pride Quality Starts With You, 14" W x 10" H, Rectangle, Aluminum MQTL907VA

No Header, Pride Quality Starts With You, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MQTL907VA
  • Zoro # G3811674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL907VA
Zoro #
G3811674
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Pride Quality Starts With You
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Sign Legend Color
Red, White
Background Color
Blue, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Red, White
Language
English
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Blue and Red/White
Sign Legend Text Color
Red, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pride Quality Starts With You, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.