Zoro Homepage
This item is Discontinued.
Accuform No Header, Think Quality Do It Right The First Time We Don't Always Get A Second Chance, 14" W x MQTL735VP

No Header, Think Quality Do It Right The First Time We Don't Always Get A Second Chance, 14" W x (Discontinued)

  • Mfr # MQTL735VP
  • Zoro # G3869467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL735VP
Zoro #
G3869467
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Quality Do It Right The First Time We Don't Always Get A Second Chance
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, White
Legend Style
Text
Legend/Background Color
Black And Green/White
Background Color
Green, White
Subject Matter
Safety Incentive and Motivational
Material
Plastic
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Color
Black, White
OSHA Compliant
Yes
Sign Legend Text Color
Black, White

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Think Quality Do It Right The First Time We Don't Always Get A Second Chance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.