Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform No Header, Quality Hold, 14" W x 10" H, Rectangle, Plastic MQTL901VP

No Header, Quality Hold, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MQTL901VP
  • Zoro # G3811613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL901VP
Zoro #
G3811613
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Quality Control Sign
Header
No Header
Legend
Quality Hold
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black, White
Background Color
Red, White
Legend/Background Color
Black And Red/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Lean and Quality Control
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, White
Mounting Style
With Mounting Holes
Double-Sided
No
Language
English
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Hold, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.