Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Caution/Precaucion, 10" W x 14" H, Rectangle, Aluminum SBMRAD610VA

Caution/Precaucion, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMRAD610VA
  • Zoro # G3819076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMRAD610VA
Zoro #
G3819076
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black
Material
Aluminum
Subject Matter
Microwave Hazard
Legend Style
Text
Legend Color
Black
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Language
English, Spanish
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.