This item is Discontinued.

Accuform No Header, Emergency Safety Shower, 14" W x 10" H, Rectangle, Plastic MFSD919VP

No Header, Emergency Safety Shower, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD919VP
  • Zoro # G3807903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD919VP
Zoro #
G3807903
UPC #
846642070137
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Safety Shower
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Green, White
OSHA Compliant
Yes
Background Color
Green, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Plastic
Legend/Background Color
Green/White
Subject Matter
Eyewash and Shower
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Green, White
Language
English
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Green, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.