This item is Discontinued.

Accuform No Header, Emergency Safety Shower. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum MRSD903VA

No Header, Emergency Safety Shower. Keep Area Clear., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRSD903VA
  • Zoro # G3790954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSD903VA
Zoro #
G3790954
UPC #
846642073190
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Safety Shower. Keep Area Clear.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Background Color
Green, White
Subject Matter
Eyewash and Shower
OSHA Compliant
Yes
Sign Legend Color
Black, White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Style
Text and Symbol
Material
Aluminum
Language
English
Legend/Background Color
Black And Green/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.