No Header, Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, 10" W x 14" H (Discontinued)
- Mfr # SBMFSR502VS
- Zoro # G3818875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMFSR502VS
Zoro #
G3818875
UPC #
846642074623
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004"
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.