No Header, Emergency Safety Shower Keep Area Clear, 10" W x 7" H, Rectangle, Vinyl (Discontinued)
- Mfr # MFSD931VS
- Zoro # G3797044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD931VS
Zoro #
G3797044
UPC #
846642061371
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Description
First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Safety Shower Keep Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.