This item is Discontinued.

Accuform No Header, Emergency Safety Shower Keep Area Clear, 10" W x 7" H, Rectangle, Plastic MFSD931VP

No Header, Emergency Safety Shower Keep Area Clear, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MFSD931VP
  • Zoro # G3797053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFSD931VP
Zoro #
G3797053
UPC #
846642061364
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
First Aid Sign
Header
No Header
Legend
Emergency Safety Shower Keep Area Clear
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
ANSI Compliant
Yes
Material
Plastic
Subject Matter
Eyewash and Shower
Mounting Style
With Mounting Holes
Double-Sided
No
Background Color
Green, White
Legend/Background Color
Green and Black/White
Legend Style
Text and Symbol
Legend Color
Black, White
OSHA Compliant
Yes
Sign Legend Text Color
Black, White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Safety Shower Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.