This item is Discontinued.

Accuform No Header, Men/Caballeros, 10" W x 14" H, Rectangle, Plastic SBMRST574VP

No Header, Men/Caballeros, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMRST574VP
  • Zoro # G3818902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMRST574VP
Zoro #
G3818902
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Restroom Sign
Header
No Header
Legend
Men/Caballeros
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Subject Matter
Restroom
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text and Symbol
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
White
Material
Plastic
Mounting Style
With Mounting Holes
Language
English, Spanish
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men/Caballeros, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.