Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform No Header, Think Safety Begins With You, 10" W x 7" H, Rectangle, Aluminum MGNF950VA

No Header, Think Safety Begins With You, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MGNF950VA
  • Zoro # G3797437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF950VA
Zoro #
G3797437
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Safety Begins With You
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Green and Black/White
Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black

Description

Motivational Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Think Safety Begins With You, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.