This item is Discontinued.

Accuform Motivational Safety Sign, 7" Height, 10" Width, Vinyl, Rectangle, English MVHR904VS

Motivational Safety Sign, 7" Height, 10" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MVHR904VS
  • Zoro # G2299836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR904VS
Zoro #
G2299836
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Motivational Safety Sign
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Subject Matter
Driver Safety
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black And Green/White
Sign Legend Text Color
Black

Description

Motivational Safety Sign, Sign Subject Matter Vehicle or Driver Safety, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Think Buckle Up For Safety, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.