This item is Discontinued.

Accuform warning, Biohazard Authorized Personnel Only., 7" W x 10" H, Rectangle, Plastic MRHZ301VP

warning, Biohazard Authorized Personnel Only., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRHZ301VP
  • Zoro # G7429283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRHZ301VP
Zoro #
G7429283
UPC #
846642094232
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Warning Sign
Header
warning
Legend
Biohazard Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Plastic, Header Warning, Legend Biohazard Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.