This item is Discontinued.

Accuform Warning/Advertencia, 10" W x 7" H, Rectangle, Aluminum SBMBHZ302MVA

Warning/Advertencia, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMBHZ302MVA
  • Zoro # G3797771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMBHZ302MVA
Zoro #
G3797771
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Spanish-Bilingual Warning Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Legend Style
Text and Symbol
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Header Warning/Advertencia, Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.