Zoro Homepage
This item is Discontinued.
Accuform warning, No Smoking Eating Drinking In This Area, 14" W x 10" H, Rectangle, Aluminum MSMK302VA

warning, No Smoking Eating Drinking In This Area, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MSMK302VA
  • Zoro # G3863483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK302VA
Zoro #
G3863483
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
Orange
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Orange
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
Black
Subject Matter
No Smoking
ANSI Compliant
Yes
Legend Color
Black
Language
English
Legend/Background Color
Black/Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking Eating Drinking In This Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.