This item is Discontinued.

Accuform warning, No Smoking Beyond This Point., 7" W x 10" H, Rectangle, Aluminum MRMK301VA

warning, No Smoking Beyond This Point., 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MRMK301VA
  • Zoro # G3828291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK301VA
Zoro #
G3828291
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking Beyond This Point.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Material
Aluminum
Language
English
Legend/Background Color
Black And Orange/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
Legend Style
Text and Symbol
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 250 Degrees F
Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking Beyond This Point., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.