This item is Discontinued.

Accuform warning, No Smoking Beyond This Point., 7" W x 10" H, Rectangle, Plastic MRMK301VP

warning, No Smoking Beyond This Point., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRMK301VP
  • Zoro # G3828282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK301VP
Zoro #
G3828282
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking Beyond This Point.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Plastic
Language
English
Mounting Style
With Mounting Holes
Legend/Background Color
Orange, Black and Red/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Subject Matter
No Smoking
Legend Style
Text and Symbol
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Orange
Background Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking Beyond This Point., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.