Zoro Homepage
This item is Discontinued.
Accuform warning, Lead Work Area Poison No Smoking or Eating, 10" W x 7" H, Rectangle, Plastic MCAW302VP

warning, Lead Work Area Poison No Smoking or Eating, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCAW302VP
  • Zoro # G3325799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW302VP
Zoro #
G3325799
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Warning No Smoking Sign
Header
warning
Legend
Lead Work Area Poison No Smoking or Eating
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Language
English
Background Color
Orange
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Cancer Hazard
Sign Legend Text Color
Black

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Lead Work Area Poison No Smoking Or Eating, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.