This item is Discontinued.

Accuform Warning, Use Static Grounding Devices, 14" W x 10" H, Rectangle, Vinyl MELC310VS

Warning, Use Static Grounding Devices, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MELC310VS
  • Zoro # G3830294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MELC310VS
Zoro #
G3830294
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Warning Sign
Header
Warning
Legend
Use Static Grounding Devices
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Orange
Background Color
Orange
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Style
Text
Header Background Color
Orange
Language
English
Material
vinyl
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Use Static Grounding Devices, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.