Zoro Homepage
This item is Discontinued.
Accuform Warning, Chemical Storage Area, 14" W x 10" H, Rectangle, Plastic MCHL302VP

Warning, Chemical Storage Area, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCHL302VP
  • Zoro # G3830696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL302VP
Zoro #
G3830696
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Background Color
Orange
Header Legend Color
Black
Legend Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Black/Orange
Double-Sided
No
Material
Plastic
Header Background Color
Orange
Sign Legend Text Color
Black

Description

Warning Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.