Zoro Homepage
This item is Discontinued.
Accuform Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English MWLD302VP

Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MWLD302VP
  • Zoro # G3829454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD302VP
Zoro #
G3829454
UPC #
846642053710
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Warning Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Orange
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Orange
Language
English
Subject Matter
Personal Protection
Header Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Color
Black on Orange

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Welding Arc Wear Proper Eye Protection, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.