This item is Discontinued.

Accuform Warning Sign, 10" Height, 7" Width, Aluminum, Rectangle, English MRPE307VA

Warning Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRPE307VA
  • Zoro # G3828316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRPE307VA
Zoro #
G3828316
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Warning Sign
Header
Warning
Legend
Wear Personal Protective Clothing.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Personal Protection
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Language
English
Header Background Color
Orange
Material
Aluminum
Background Color
White
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Orange and Black/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Wear Personal Protective Clothing., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.