Warning, Look Out For Forklifts., 7" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MRHR301VP
- Zoro # G3828386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRHR301VP
Zoro #
G3828386
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.055"
Details
Item
Warning Sign
Header
Warning
Legend
Look Out For Forklifts.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Look Out For Forklifts., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.