This item is Discontinued.

Accuform Warning, Electrical Hazard. Authorized Personnel Only., 7" W x 10" H, Rectangle, Plastic MRLC302VP

Warning, Electrical Hazard. Authorized Personnel Only., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRLC302VP
  • Zoro # G2302365
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRLC302VP
Zoro #
G2302365
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard. Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Orange, Black and Red/White
Subject Matter
Electrical Hazard
Header Background Color
Orange
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Hazard. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.