Spanish-Bilingual Warning Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # MSAT300VP
- Zoro # G3813442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSAT300VP
Zoro #
G3813442
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Description
Spanish-Bilingual Warning Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning/Advertencia, Legend No Trespassing/No Traspase, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.