This item is Discontinued.

Accuform No Header, 10" W x 14" H, Rectangle, Aluminum SBMATR541VA

No Header, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMATR541VA
  • Zoro # G3813521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMATR541VA
Zoro #
G3813521
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Private Property Sign
Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Background Color
White
Language
English, Spanish
Legend/Background Color
Black/White
Legend Color
Black
Subject Matter
Trespassing & Property
Material
Aluminum
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Spanish-Bilingual Private Property Sign, Sign Subject Matter Trespassing and Property, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.